Motion
SNW 118
Adapter Sleeve - 3.2500 in Bore Dia., 86 mm Overall Length, M90x2 Thread Size
MI ITEM #00552980
MFR #SNW 118
Your Price$183.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 3.2500 in Bore Dia., 86 mm Overall Length, M90x2 Thread Size
MI ITEM #00552980
MFR #SNW 118

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$183.96/each(List $211.55)

Overview

Mfr description
SNW 118 X 3-1/4 ADAPTER

Specifications

  • Compatible Bearing Number
    22318
  • Product Type
    Adapter Sleeves
  • Bore Diameter
    3.2500 in
  • Overall Length
  • Thread Size
  • Taper
    1:12
  • Lock Nut Number
    AN18
  • Lock Washer Number
    W18
  • Includes
    Sleeve (S-118)
  • Series
    SNW
  • UPC_NO
    737533008615
  • Weight
    3.73 lbs
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text