Overview
Mfr description
H2320-SNW-307 3-7/16 ADAPTER 046555
Specifications
- Product TypeAdapter Sleeves
- Bore Diameter3.4375 in
- Country of OriginUS
- SeriesSNW
- Manufacturer Catalog Number046555
- UPC_NO782475832668
- Type Of BearingSpherical Roller
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data