Motion
H2320X307
Adapter Sleeve - 3.4375 in Bore Dia., 97 mm Overall Length, M100x2 Thread Size
MI ITEM #00552985
MFR #H2320X307
Price$405.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 3.4375 in Bore Dia., 97 mm Overall Length, M100x2 Thread Size
MI ITEM #00552985
MFR #H2320X307

Mfr description
H2320X307
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$405.93/each

Specifications

Dimensions

  • Bore Diameter
    3.4375 in
  • Overall Length  
    97 mm
  • Overall Width
    3.8125 in
  • Thread Size  
    M100x2
  • Weight
    5.35 lbs

Details

  • Includes
    Lock Washer (MB20)
  • Lock Nut Number
    KM20
  • Lock Washer Number
    MB20
  • Product Type
    Adapter Sleeves
  • Series
    H
  • Taper
    1:12
  • UPC_NO
    4012801310772

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)