1-800-526-9328Support Center
Motion
SNW 120 X 3-7/16

Miether Bearing Prod (Standard Locknut)
SNW 120 X 3-7/16

Adapter Sleeve - 3.4375 in Bore Dia., Steel Material
MI ITEM #00552988
MFR #SNW 120 X 3-7/16
List Price$170.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Miether Bearing Prod (Standard Locknut)
SNW 120 X 3-7/16

Adapter Sleeve - 3.4375 in Bore Dia., Steel Material
MI ITEM #00552988
MFR #SNW 120 X 3-7/16

Availability:Factory Order
List Price$170.39/each
See substitute items
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr description
SNW 120 X 3-7/16 ADAPTER

Specifications

  • Product Type
    Adapter Sleeves
  • Bore Diameter
    3.4375 in
  • Material
    Steel
  • Taper
    1:12
  • Housing Size
    SAF 620;SAFS 620 FOR SPHERICAL ROLLER BEARING ONLY
  • Compatible Bearing Number
    22320 CCK/W33
  • Lock Nut Number
    AN 20
  • Lock Washer Number
    W 20
  • Manufacturer Upc Number
    662939024385
  • Material / Coating
    Steel
  • Series
    SNW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Substitute Products

SNW 120 X 3-7/16
SKF SNW 120 X 3-7/16
Adapter Sleeve - 3.4375 in Bore Dia., 100.86 mm Overall Length, 3.918-12 Thread Size, Steel Material
MI ITEM #00552989
In stock
$199.12/each
SNW120X307
NSK SNW120X307
Adapter Sleeve - 3.4375 in Bore Dia., 100.86 mm Overall Length, 3.918-12 Thread Size, Steel Material
MI ITEM #00552986
In stock
$258.55/each
046555
Dodge 046555
Dodge SNW 120-307 ADAPTER
MI ITEM #00552984
Factory Order
$245.46/each
SNW 120 X 3-7/16
Timken SNW 120 X 3-7/16
Adapter Sleeve - 3.4375 in Bore Dia., Steel Material
MI ITEM #00552991
Factory Order
$318.48/each
SNW 120
Standard Locknut LLC SNW 120
Adapter Sleeve - 3.4375 in Bore Dia., Steel Material
MI ITEM #00552990
In stock
$162.99/each
H2320X307
FAG (Schaeffler) H2320X307
Adapter Sleeve - 3.4375 in Bore Dia., 97 mm Overall Length, M100x2 Thread Size
MI ITEM #00552985
In stock
$398.52/each
SNW120X3-7/16 ADAPTER
PT International Corporation SNW120X3-7/16 ADAPTER
SNW120X3-7/16 ADAPTER
MI ITEM #03537872
Factory Order
$232.07/each
SNW120X3.7/16 ADAPTER
NTN SNW120X3.7/16 ADAPTER
SNW120X3.7/16 ADAPTER
MI ITEM #07185107
Factory Order
$198.11/each