Motion
SNW 120
Adapter Sleeve - 3.4375 in Bore Dia.
MI ITEM #00552990
MFR #SNW 120
Your Price$167.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 3.4375 in Bore Dia.
MI ITEM #00552990
MFR #SNW 120

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$167.35/each(List $192.46)

Overview

Mfr description
SNW 120 X 3-7/16 ADAPTER

Specifications

  • Compatible Bearing Number
    22320
  • Product Type
    Adapter Sleeves
  • Bore Diameter
    3.4375 in
  • Taper
    1:12
  • Lock Nut Number
    AN20
  • Lock Washer Number
    W20
  • Includes
    Sleeve (S-120)
  • Series
    SNW
  • UPC_NO
    737533008646
  • Weight
    4.74 lbs
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text