Motion
H2320X308
Adapter Sleeve - 3.5000 in Bore Dia., 97 mm Overall Length, M100 x 2 Thread Size
Mi Item #00552996
MFR #H2320X308
Price$491.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 3.5000 in Bore Dia., 97 mm Overall Length, M100 x 2 Thread Size
Mi Item #00552996
MFR #H2320X308

Mfr description
H2320X308
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$491.79/each

Specifications

Dimensions

  • Bore Diameter
    3.5000 in
  • Overall Length  
    97 mm
  • Thread Size  
    M100x2
  • Weight
    4.73 lbs

Details

  • Compatible Bearing Number
    22320
  • Includes
    Lock Washer (MB20)
  • Lock Nut Number
    KM20
  • Lock Washer Number
    MB20
  • Product Type
    Adapter Sleeves
  • Series
    H23
  • Taper
    1:12
  • UPC_NO
    4012801310789
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)