Motion
H2322X315
Adapter Sleeve - 3.9375 in Bore Dia., 105 mm Overall Length, M110x2 Thread Size
MI ITEM #00553011
MFR #H2322X315
Price$430.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 3.9375 in Bore Dia., 105 mm Overall Length, M110x2 Thread Size
MI ITEM #00553011
MFR #H2322X315

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$430.72/each

Specifications

Dimensions

  • Bore Diameter
    3.9375 in
  • Lock Nut Outside Diameter
    5-11/16 in
  • Overall Length  
    105 mm
  • Overall Width
    105 mm
  • Thread Size  
    M110x2
  • Weight
    6.03 lbs

Details

  • Includes
    Lock Washer (MB22)
  • Lock Nut Number
    KM22
  • Lock Washer Number
    MB22
  • Product Type
    Adapter Sleeves
  • Series
    H
  • Taper
    1:12
  • UPC_NO
    4012801310796

Overview

Mfr description
H2322X315

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text