Motion
SNW 122 X 3-15/16

SKF
SNW 122 X 3-15/16

Adapter Sleeve - 3.9375 in Bore Dia., 110.44 mm Overall Length, 4.325-12 Thread Size, Steel Material
MI ITEM #00553017
MFR #SNW 122 X 3-15/16
Price$400.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SNW 122 X 3-15/16

Adapter Sleeve - 3.9375 in Bore Dia., 110.44 mm Overall Length, 4.325-12 Thread Size, Steel Material
MI ITEM #00553017
MFR #SNW 122 X 3-15/16

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$400.87/each

Specifications

Dimensions

  • Bore Diameter
    3.9375 in
  • Lock Nut Outside Diameter
    5.7240 in
  • Overall Length  
    110.44 mm
  • Overall Width
    4.3380 in
  • Thread Size  
    4.325-12
  • Weight
    6.49 lbs

Details

  • Compatible Bearing Number
    22322, 23222
  • Country of Origin
    US
  • Hydraulic Nut Number
    HMVC 22E
  • Includes
    Lock Washer (W22)
  • Lock Nut Number
    AN22
  • Lock Washer Number
    W22
  • Manufacturer Product Page
  • Material
    Steel
  • Material / Coating
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    SNW
  • Taper
    1:12
  • UPC_NO
    7316576672415

Overview

Mfr description
SNW 122 X 3-15/16 ADAPTER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text