Motion
SNW 122
Adapter Sleeve - 3.9375 in Bore Dia.
MI ITEM #00553018
MFR #SNW 122
Your Price$333.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 3.9375 in Bore Dia.
MI ITEM #00553018
MFR #SNW 122

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$333.26/each(List $383.24)

Overview

Mfr description
SNW 122 X 3-15/16 ADAPTER

Specifications

  • Compatible Bearing Number
    22322
  • Product Type
    Adapter Sleeves
  • Bore Diameter
    3.9375 in
  • Taper
    1:12
  • Lock Nut Number
    AN22
  • Lock Washer Number
    W22
  • Includes
    Sleeve (S-122)
  • Series
    SNW
  • UPC_NO
    737533008684
  • Weight
    6.04 lbs
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text