Motion
SNW 122 X 3-15/16

TIMKEN
SNW 122 X 3-15/16

Adapter Sleeve - 3.9375 in Bore Dia.
MI ITEM #00553019
MFR #SNW 122 X 3-15/16
Price$519.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
SNW 122 X 3-15/16

Adapter Sleeve - 3.9375 in Bore Dia.
MI ITEM #00553019
MFR #SNW 122 X 3-15/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$519.37/each

Specifications

Dimensions

  • Bore Diameter
    3.9375 in
  • Housing Size
    SAF 622;SAFS 622 FOR SPHERICAL ROLLER BEARING ONLY
  • Weight
    6.5 lbs

Details

  • Compatible Bearing Number
    22322 CCK/W33
  • Lock Nut Number
    AN 22
  • Lock Washer Number
    W 22
  • Manufacturer Upc Number
    087796033597
  • Material
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    SNW
  • Taper
    1:12
  • UPC_NO
    087796033597

Overview

Mfr description
SNW 122 X 3-15/16 ADAPTER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text