Motion
SNW 122 X 4

SKF
SNW 122 X 4

Adapter Sleeve - 4.0000 in Bore Dia., 110.44 mm Overall Length, Steel Material
Mi Item #00553025
MFR #SNW 122 X 4
Price$305.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SNW 122 X 4

Adapter Sleeve - 4.0000 in Bore Dia., 110.44 mm Overall Length, Steel Material
Mi Item #00553025
MFR #SNW 122 X 4

Mfr description
SNW 122 X 4 ADAPTER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$305.19/each

Specifications

Dimensions

  • Bore Diameter
    4.0000 in
  • Lock Nut Outside Diameter
    5.7240 in
  • Overall Length  
    110.44 mm
  • Overall Width
    4.3380 in
  • Weight
    6.45 lbs

Details

  • Compatible Bearing Number
    22322
  • Country of Origin
    US
  • Includes
    Lock Washer (W22)
  • Lock Nut Number
    AN22
  • Lock Washer Number
    W22
  • Manufacturer Product Page
  • Material
    Steel
  • Material / Coating
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    SNW
  • Taper
    1:12
  • UPC_NO
    7316576672422
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)