Motion
SNW 122
Adapter Sleeve - 4.0000 in Bore Dia.
MI ITEM #00553026
MFR #SNW 122
List Price$383.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 4.0000 in Bore Dia.
MI ITEM #00553026
MFR #SNW 122

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$383.24/each for your price

Overview

Mfr description
SNW 122 X 4 ADAPTER

Specifications

  • Compatible Bearing Number
    22322
  • Product Type
    Adapter Sleeves
  • Bore Diameter
    4.0000 in
  • Taper
    1:12
  • Lock Nut Number
    AN22
  • Lock Washer Number
    W22
  • Includes
    Sleeve (S-122)
  • Series
    SNW
  • UPC_NO
    737533008691
  • Weight
    6.04 lbs
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text