Motion
SNW 124 X 4-3/16

SKF
SNW 124 X 4-3/16

Adapter Sleeve - 4.1875 in Bore Dia., 118.06 mm Overall Length, 4.716-12 Thread Size, Steel Material
MI ITEM #00553035
MFR #SNW 124 X 4-3/16
Your Price$339.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SNW 124 X 4-3/16

Adapter Sleeve - 4.1875 in Bore Dia., 118.06 mm Overall Length, 4.716-12 Thread Size, Steel Material
MI ITEM #00553035
MFR #SNW 124 X 4-3/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$339.73/each(List $492.60)

Overview

Mfr description
SNW 124 X 4-3/16 ADAPTER

Specifications

  • Compatible Bearing Number
    22324, 23224
  • Product Type
    Adapter Sleeves
  • Bore Diameter
    4.1875 in
  • Overall Length
  • Thread Size
  • Overall Width
    4.6380 in
  • Taper
    1:12
  • Material / Coating
    Steel
  • Lock Nut Outside Diameter
    6.1300 in
  • Lock Nut Number
    AN24
  • Lock Washer Number
    W24
  • Hydraulic Nut Number
    HMVC 24E
  • Country of Origin
    US
  • Includes
    Lock Washer (W24)
  • Series
    SNW
  • Manufacturer Product Page
  • UPC_NO
    7316576672439
  • Weight
    9.14 lbs
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text