Motion
SNW 124
Adapter Sleeve - 4.2500 in Bore Dia., 112 mm Overall Length, M120x2 Thread Size
MI ITEM #00553043
MFR #SNW 124
List Price$444.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 4.2500 in Bore Dia., 112 mm Overall Length, M120x2 Thread Size
MI ITEM #00553043
MFR #SNW 124

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$444.12/each for your price

Overview

Mfr description
SNW 124 X 4-1/4 ADAPTER

Specifications

  • Compatible Bearing Number
    22324
  • Product Type
    Adapter Sleeves
  • Bore Diameter
    4.2500 in
  • Overall Length
  • Thread Size
  • Taper
    1:12
  • Lock Nut Number
    AN24
  • Lock Washer Number
    W24
  • Includes
    Sleeve (S-124)
  • Series
    SNW
  • UPC_NO
    737533008714
  • Weight
    7.03 lbs
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text