Motion
H2326X407
Adapter Sleeve - 4.4375 in Bore Dia., 121 mm Overall Length, M130x2 Thread Size
Mi Item #00553047
MFR #H2326X407
Price$1,334.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 4.4375 in Bore Dia., 121 mm Overall Length, M130x2 Thread Size
Mi Item #00553047
MFR #H2326X407

Mfr description
H2326X407
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,334.18/each

Specifications

Dimensions

  • Bore Diameter
    4.4375 in
  • Overall Length  
    121 mm
  • Overall Width
    4.7500 in
  • Thread Size  
    M130x2
  • Weight
    10.96 lbs

Details

  • Includes
    Lock Washer (MB26)
  • Lock Nut Number
    KM26
  • Lock Washer Number
    MB26
  • Product Type
    Adapter Sleeves
  • Series
    H
  • Taper
    1:12
  • UPC_NO
    4012801310833
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)