Motion
SNW1264716

LINK-BELT
SNW1264716

Adapter Sleeve - 4.4375 in Bore Dia.
Mi Item #00553049
MFR #SNW1264716
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
SNW1264716

Adapter Sleeve - 4.4375 in Bore Dia.
Mi Item #00553049
MFR #SNW1264716

Mfr description
SNW1264716 ADAP ASSY SNW126-4 7/16
  • 4 7/16" Adapter Assembly for Spherical Roller Bearing Split Pillowblock Units
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    4.4375 in
  • Housing Size
    SAF 626;SAFS 626 FOR SPHERICAL ROLLER BEARING ONLY
  • Weight
    12.50 lbs

Details

  • Compatible Bearing Number
    22326 CCK/W33
  • Country of Origin
    United States of America
  • Lock Nut Number
    AN 26
  • Lock Washer Number
    W 26
  • Manufacturer Upc Number
    662327137120
  • Material
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    SNW
  • Taper
    1:12
  • UPC_NO
    662327137120
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)