Motion
SNW 126 X 4-1/2

SKF
SNW 126 X 4-1/2

Adapter Sleeve - 4.5000 in Bore Dia., 126.54 mm Overall Length, Steel Material
MI ITEM #00553055
MFR #SNW 126 X 4-1/2
List Price$1,848.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SNW 126 X 4-1/2

Adapter Sleeve - 4.5000 in Bore Dia., 126.54 mm Overall Length, Steel Material
MI ITEM #00553055
MFR #SNW 126 X 4-1/2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,848.76/each for your price

Overview

Mfr description
SNW 126 X 4-1/2 ADAPTER

Specifications

  • Compatible Bearing Number
    22326
  • Product Type
    Adapter Sleeves
  • Bore Diameter
    4.5000 in
  • Overall Length
  • Taper
    1:12
  • Material / Coating
    Steel
  • Lock Nut Number
    AN26
  • Lock Washer Number
    W26
  • Includes
    Lock Washer (W26)
  • Series
    SNW
  • UPC_NO
    7316576672446
  • Weight
    12.05 lbs
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text