Motion
SNW 128
Adapter Sleeve - 4.9375 in Bore Dia.
MI ITEM #00553063
MFR #SNW 128
Your Price$569.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 4.9375 in Bore Dia.
MI ITEM #00553063
MFR #SNW 128

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$569.88/each(List $655.37)

Overview

Mfr description
SNW 128 X 4-15/16 ADAPTER

Specifications

  • Compatible Bearing Number
    22328
  • Product Type
    Adapter Sleeves
  • Bore Diameter
    4.9375 in
  • Taper
    1:12
  • Lock Nut Number
    AN28
  • Lock Washer Number
    W28
  • Includes
    Sleeve (S-128)
  • Series
    SNW
  • UPC_NO
    737533008745
  • Weight
    12.2 lbs
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text