Motion
H2328X500
Adapter Sleeve - 5.0000 in Bore Dia., 131 mm Overall Length, M140x2 Thread Size
MI ITEM #00553066
MFR #H2328X500
Price$1,748.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 5.0000 in Bore Dia., 131 mm Overall Length, M140x2 Thread Size
MI ITEM #00553066
MFR #H2328X500

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,748.24/each

Specifications

Dimensions

  • Bore Diameter
    5.0000 in
  • Overall Length  
    131 mm
  • Overall Width
    131 mm
  • Thread Size  
    M140x2
  • Weight
    12.32 lbs

Details

  • Compatible Bearing Number
    22328
  • Includes
    Lock Washer (MB28)
  • Lock Nut Number
    KM28
  • Lock Washer Number
    MB28
  • Product Type
    Adapter Sleeves
  • Series
    H
  • Taper
    1:12
  • UPC_NO
    4012801310864

Overview

Mfr description
H2328X500

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text