Motion
SNW 128 X 5
Adapter Sleeve - 5.0000 in Bore Dia.
MI ITEM #00553068
MFR #SNW 128 X 5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 5.0000 in Bore Dia.
MI ITEM #00553068
MFR #SNW 128 X 5

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SNW 128 X 5 ADAPTER

Specifications

  • Compatible Bearing Number
    22328 CCK/W33
  • Product Type
    Adapter Sleeves
  • Bore Diameter
    5.0000 in
  • Taper
    1:12
  • Material / Coating
    Steel
  • Lock Nut Number
    AN 28
  • Lock Washer Number
    W 28
  • Housing Size
    SAF 628;SAFS 628 FOR SPHERICAL ROLLER BEARING ONLY
  • Series
    SNW
  • Manufacturer Upc Number
    662939024393
  • UPC_NO
    662939024393
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text