Motion
H2330X503
Adapter Sleeve - 5.1875 in Bore Dia., 139 mm Overall Length, M150x2 Thread Size
MI ITEM #00553073
MFR #H2330X503
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 5.1875 in Bore Dia., 139 mm Overall Length, M150x2 Thread Size
MI ITEM #00553073
MFR #H2330X503

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
H2330X503

Specifications

  • Product Type
    Adapter Sleeves
  • Bore Diameter
    5.1875 in
  • Overall Length
  • Thread Size
  • Overall Width
    5.4375 in
  • Taper
    1:12
  • Lock Nut Number
    KM30
  • Lock Washer Number
    MB30
  • Includes
    Lock Washer (MB30)
  • Series
    H
  • UPC_NO
    4012801310871

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text