Motion
SNW130
Adapter Sleeve - 5.1875 in Bore Dia., 142.77 mm Overall Length, 5.888-12 Thread Size, Steel Material
MI ITEM #00553074
MFR #SNW130
List Price$847.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 5.1875 in Bore Dia., 142.77 mm Overall Length, 5.888-12 Thread Size, Steel Material
MI ITEM #00553074
MFR #SNW130

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$847.60/each for your price

Overview

Mfr description
SNW130X503 ADAPTER

Specifications

  • Product Type
    Adapter Sleeves
  • Bore Diameter
    5.1875 in
  • Overall Length
  • Thread Size
  • Material / Coating
    Steel
  • Harmonization Code
    8483208040
  • Measurement Standard
    Metric
  • Country of Origin
    JP
  • Series
    SNW
  • Manufacturer Upc Number
    029176500510
  • UPC_NO
    029176500510
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text