Motion
SNW 130 X 5-3/16

SKF
SNW 130 X 5-3/16

Adapter Sleeve - 5.1875 in Bore Dia., 142.77 mm Overall Length, 5.888-12 Thread Size, Steel Material
Mi Item #00553077
MFR #SNW 130 X 5-3/16
Price$586.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SNW 130 X 5-3/16

Adapter Sleeve - 5.1875 in Bore Dia., 142.77 mm Overall Length, 5.888-12 Thread Size, Steel Material
Mi Item #00553077
MFR #SNW 130 X 5-3/16

Mfr description
SNW 130 X 5-3/16 ADAPTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$586.64/each

Specifications

Dimensions

  • Bore Diameter
    5.1875 in
  • Lock Nut Outside Diameter
    7.6930 in
  • Overall Length  
    142.77 mm
  • Overall Width
    5.6110 in
  • Thread Size  
    5.888-12
  • Weight
    17.2 lbs

Details

  • Compatible Bearing Number
    22330, 23230
  • Country of Origin
    US
  • Hydraulic Nut Number
    HMVC 30E
  • Includes
    Lock Washer (W30)
  • Lock Nut Number
    AN30
  • Lock Washer Number
    W30
  • Manufacturer Product Page
  • Material
    Steel
  • Material / Coating
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    SNW
  • Taper
    1:12
  • UPC_NO
    7316576672484
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)