Motion
130X5.188
Adapter Sleeve - 5.1875 in Bore Dia., Steel Material
MI ITEM #00553078
MFR #130X5.188
List Price$768.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 5.1875 in Bore Dia., Steel Material
MI ITEM #00553078
MFR #130X5.188

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$768.41/each for your price

Overview

Mfr description
SNW 130 X 5-3/16 ADAPTER

Specifications

  • Compatible Bearing Number
    22330
  • Product Type
    Adapter Sleeves
  • Bore Diameter
    5.1875 in
  • Taper
    1:12
  • Material / Coating
    Steel
  • Lock Nut Number
    AN30
  • Lock Washer Number
    W30
  • Includes
    Sleeve (S-130)
  • Series
    SNW
  • UPC_NO
    737533008813
  • Weight
    14.6 lbs
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text