Motion
SNW132X507
Adapter Sleeve - 5.4375 in Bore Dia., 150.37 mm Overall Length, 6.284-8 Thread Size, Steel Material
MI ITEM #00553081
MFR #SNW132X507
Price$1,087.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 5.4375 in Bore Dia., 150.37 mm Overall Length, 6.284-8 Thread Size, Steel Material
MI ITEM #00553081
MFR #SNW132X507

Mfr description
SNW132X507 ADAPTER
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,087.15/each

Specifications

Dimensions

  • Bore Diameter
    5.4375 in
  • Overall Length  
    8.06 mm
  • Overall Width
    5.9110 in
  • Thread Size  
    6.284-8

Details

  • Country of Origin
    JP
  • Harmonization Code
    8483208040
  • Manufacturer Upc Number
    029176500527
  • Material
    Steel
  • Material / Coating
    Steel
  • Measurement Standard
    Metric
  • Product Type
    Adapter Sleeves
  • Series
    SNW
  • UPC_NO
    029176500527

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)