Motion
132X5.438
Adapter Sleeve - 5.4375 in Bore Dia., 150.37 mm Overall Length, 6.284-8 Thread Size, Steel Material
MI ITEM #00553085
MFR #132X5.438
Your Price$838.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 5.4375 in Bore Dia., 150.37 mm Overall Length, 6.284-8 Thread Size, Steel Material
MI ITEM #00553085
MFR #132X5.438

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$838.22/each(List $1,005.86)

Overview

Mfr description
SNW 132 X 5-7/16 ADAPTER

Specifications

  • Compatible Bearing Number
    22332
  • Product Type
    Adapter Sleeves
  • Bore Diameter
    5.4375 in
  • Overall Length
  • Thread Size
  • Taper
    1:12
  • Material / Coating
    Steel
  • Lock Nut Number
    AN32
  • Lock Washer Number
    W32
  • Includes
    Sleeve (S-132)
  • Series
    SNW
  • UPC_NO
    737533008837
  • Weight
    20.2 lbs
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text