Motion
SNW 132 X 5-7/16

TIMKEN
SNW 132 X 5-7/16

Adapter Sleeve - 5.4375 in Bore Dia.
Mi Item #00553086
MFR #SNW 132 X 5-7/16
Price$1,091.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
SNW 132 X 5-7/16

Adapter Sleeve - 5.4375 in Bore Dia.
Mi Item #00553086
MFR #SNW 132 X 5-7/16

Mfr description
SNW 132 X 5-7/16 ADAPTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,091.37/each

Specifications

Dimensions

  • Bore Diameter
    5.4375 in
  • Housing Size
    SAF 632;SAFS 632 FOR SPHERICAL ROLLER BEARING ONLY
  • Weight
    18.5 lbs

Details

  • Compatible Bearing Number
    22332 CCK/W33
  • Lock Nut Number
    AN 32
  • Lock Washer Number
    W 32
  • Manufacturer Upc Number
    087796033641
  • Material
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    SNW
  • Taper
    1:12
  • UPC_NO
    087796033641
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)