1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FAG (SCHAEFFLER)
H2334X515
Adapter Sleeve - 5.9375 in Bore Dia., 560 mm Overall Length, M170x3 Thread Size
MI ITEM #
00553092
MFR #
H2334X515
List Price
$1,731.24
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Adapter Sleeves
FAG (SCHAEFFLER) H2334X515
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FAG (SCHAEFFLER)
H2334X515
Adapter Sleeve - 5.9375 in Bore Dia., 560 mm Overall Length, M170x3 Thread Size
MI ITEM #
00553092
MFR #
H2334X515
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$1,731.24
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
H2334X515
Specifications
Compatible Bearing Number
23234
Product Type
Adapter Sleeves
Bore Diameter
5.9375 in
Overall Length
560 mm
Thread Size
M170x3
Taper
1:12
Series
H23
UPC_NO
4012801310932
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data