Motion
SNW134
Adapter Sleeve - 5.9375 in Bore Dia., 157.18 mm Overall Length, 6.659-8 Thread Size, Steel Material
Mi Item #00553094
MFR #SNW134
Price$1,287.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 5.9375 in Bore Dia., 157.18 mm Overall Length, 6.659-8 Thread Size, Steel Material
Mi Item #00553094
MFR #SNW134

Mfr description
SNW134X515 ADAPTER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,287.31/each

Specifications

Dimensions

  • Bore Diameter
    5.9375 in
  • Overall Length  
    157.18 mm
  • Thread Size  
    6.659-8

Details

  • Country of Origin
    JP
  • Harmonization Code
    8483208040
  • Manufacturer Upc Number
    029176500534
  • Material
    Steel
  • Material / Coating
    Steel
  • Measurement Standard
    Metric
  • Product Type
    Adapter Sleeves
  • Series
    SNW
  • UPC_NO
    029176500534
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)