Motion
SNW 134 X 5-15/16

SKF
SNW 134 X 5-15/16

Adapter Sleeve - 5.9375 in Bore Dia., 157.18 mm Overall Length, 6.659-8 Thread Size, Steel Material
Mi Item #00553098
MFR #SNW 134 X 5-15/16
Price$861.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SNW 134 X 5-15/16

Adapter Sleeve - 5.9375 in Bore Dia., 157.18 mm Overall Length, 6.659-8 Thread Size, Steel Material
Mi Item #00553098
MFR #SNW 134 X 5-15/16

Mfr description
SNW 134 X 5-15/16 ADAPTER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$861.31/each

Specifications

Dimensions

  • Bore Diameter
    5.9375 in
  • Lock Nut Outside Diameter
    8.6614 in
  • Overall Length  
    157.18 mm
  • Overall Width
    6.1780 in
  • Thread Size  
    6.659-8
  • Weight
    23.38 lbs

Details

  • Compatible Bearing Number
    22334, 23234
  • Country of Origin
    US
  • Includes
    Lock Washer (W34)
  • Lock Nut Number
    AN34
  • Lock Washer Number
    W34
  • Manufacturer Product Page
  • Material
    Steel
  • Material / Coating
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    SNW
  • Taper
    1:12
  • UPC_NO
    7316576672507
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)