Motion
H2334X600
Adapter Sleeve - 6.0000 in Bore Dia., 560 mm Overall Length, M170x3 Thread Size
Mi Item #00553103
MFR #H2334X600
Price$1,442.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 6.0000 in Bore Dia., 560 mm Overall Length, M170x3 Thread Size
Mi Item #00553103
MFR #H2334X600

Mfr description
H2334X600
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,442.70/each

Specifications

Dimensions

  • Bore Diameter
    6.0000 in
  • Overall Length  
    560 mm
  • Overall Width
    6.0625 in
  • Thread Size  
    M170x3

Details

  • Compatible Bearing Number
    23234
  • Product Type
    Adapter Sleeves
  • Series
    H
  • Taper
    1:12
  • UPC_NO
    4012801310949
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)