Motion
136X6.438
Adapter Sleeve - 6.4375 in Bore Dia., 7.066-8 Thread Size, Steel Material
MI ITEM #00553116
MFR #136X6.438
List Price$1,266.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 6.4375 in Bore Dia., 7.066-8 Thread Size, Steel Material
MI ITEM #00553116
MFR #136X6.438

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,266.54/each for your price

Overview

Mfr description
SNW 136 X 6-7/16 ADAPTER

Specifications

  • Compatible Bearing Number
    22336
  • Product Type
    Adapter Sleeves
  • Bore Diameter
    6.4375 in
  • Thread Size
  • Taper
    1:12
  • Material / Coating
    Steel
  • Lock Nut Number
    AN36
  • Lock Washer Number
    W36
  • Includes
    Sleeve (S-136)
  • Series
    SNW
  • UPC_NO
    737533008875
  • Weight
    24.9 lbs
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text