Motion
SNW138X615
Adapter Sleeve - 6.9375 in Bore Dia., 171.65 mm Overall Length, 7.472-8 Thread Size
MI ITEM #00553121
MFR #SNW138X615
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 6.9375 in Bore Dia., 171.65 mm Overall Length, 7.472-8 Thread Size
MI ITEM #00553121
MFR #SNW138X615

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    6.9375 in
  • Overall Length  
    171.65 mm
  • Thread Size  
    7.472-8

Details

  • Manufacturer Upc Number
    029176500558
  • Material
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    SNW
  • UPC_NO
    029176500558

Overview

Mfr description
SNW138X615 ADAPTER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text