Motion
SNW 138 X 6-15/16

SKF
SNW 138 X 6-15/16

Adapter Sleeve - 6.9375 in Bore Dia., 171.65 mm Overall Length, 7.472-8 Thread Size, Steel Material
MI ITEM #00553123
MFR #SNW 138 X 6-15/16
Your Price$1,484.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SNW 138 X 6-15/16

Adapter Sleeve - 6.9375 in Bore Dia., 171.65 mm Overall Length, 7.472-8 Thread Size, Steel Material
MI ITEM #00553123
MFR #SNW 138 X 6-15/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,484.73/each(List $1,700.54)

Overview

Mfr description
SNW 138 X 6-15/16 ADAPTER

Specifications

  • Compatible Bearing Number
    22338, 23238
  • Product Type
    Adapter Sleeves
  • Bore Diameter
    6.9375 in
  • Overall Length
  • Thread Size
  • Overall Width
    6.7480 in
  • Taper
    1:12
  • Material / Coating
    Steel
  • Lock Nut Outside Diameter
    9.4740 in
  • Lock Nut Number
    AN38
  • Lock Washer Number
    W38
  • Country of Origin
    US
  • Includes
    Lock Washer (W38)
  • Series
    SNW
  • Manufacturer Product Page
  • UPC_NO
    7316576672538
  • Weight
    24.85 lbs
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text