Motion
SNW-138 X 6 15/16

TIMKEN
SNW-138 X 6 15/16

Adapter Sleeve - 6.9375 in Bore Dia., 7.472-8 Thread Size, Steel Material
MI ITEM #00553125
MFR #SNW-138 X 6 15/16
List Price$1,929.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
SNW-138 X 6 15/16

Adapter Sleeve - 6.9375 in Bore Dia., 7.472-8 Thread Size, Steel Material
MI ITEM #00553125
MFR #SNW-138 X 6 15/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,929.76/each for your price

Overview

Mfr description
SNW 138 X 6-15/16 ADAPTER

Specifications

  • Compatible Bearing Number
    22338, 23238
  • Product Type
    Adapter Sleeves
  • Bore Diameter
    6.9375 in
  • Thread Size
  • Taper
    1:12
  • Material / Coating
    Steel
  • Lock Nut Number
    AN38
  • Lock Washer Number
    W38
  • Includes
    Sleeve (S138x6.813)
  • Series
    223K/232K
  • UPC_NO
    087796033672
  • Weight
    28 lbs
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text