Motion
SNW 138
Adapter Sleeve - 7.0000 in Bore Dia., 610 mm Overall Length
MI ITEM #00553130
MFR #SNW 138
List Price$1,534.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 7.0000 in Bore Dia., 610 mm Overall Length
MI ITEM #00553130
MFR #SNW 138

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,534.27/each for your price

Overview

Mfr description
SNW 138 X 7 ADAPTER

Specifications

  • Compatible Bearing Number
    22338
  • Product Type
    Adapter Sleeves
  • Bore Diameter
    7.0000 in
  • Overall Length
  • Lock Nut Number
    AN38
  • Lock Washer Number
    W38
  • Includes
    Sleeve (S-138)
  • Series
    SNW
  • UPC_NO
    737533008905
  • Weight
    27.8 lbs
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text