Motion
H2340X703
Adapter Sleeve - 7.1875 in Bore Dia., 770 mm Overall Length, M200x3 Thread Size
MI ITEM #00553133
MFR #H2340X703
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 7.1875 in Bore Dia., 770 mm Overall Length, M200x3 Thread Size
MI ITEM #00553133
MFR #H2340X703

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
H2340X703

Specifications

  • Compatible Bearing Number
    22340
  • Product Type
    Adapter Sleeves
  • Bore Diameter
    7.1875 in
  • Overall Length
  • Thread Size
  • Overall Width
    6.8750 in
  • Taper
    1:12
  • Series
    H
  • UPC_NO
    4012801311045
  • Weight
    28.38 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text