Motion
SNW 140 X 7-3/16

SKF
SNW 140 X 7-3/16

Adapter Sleeve - 7.1875 in Bore Dia., 180.21 mm Overall Length, 7.847-8 Thread Size, Steel Material
Mi Item #00553135
MFR #SNW 140 X 7-3/16
Price$2,441.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SNW 140 X 7-3/16

Adapter Sleeve - 7.1875 in Bore Dia., 180.21 mm Overall Length, 7.847-8 Thread Size, Steel Material
Mi Item #00553135
MFR #SNW 140 X 7-3/16

Mfr description
SNW 140 X 7-3/16 ADAPTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,441.45/each

Specifications

Dimensions

  • Bore Diameter
    7.1875 in
  • Lock Nut Outside Diameter
    9.8490 in
  • Overall Length  
    180.21 mm
  • Overall Width
    7.0850 in
  • Thread Size  
    7.847-8
  • Weight
    30.55 lbs

Details

  • Compatible Bearing Number
    22340, 23240
  • Country of Origin
    US
  • Includes
    Lock Washer (W40)
  • Lock Nut Number
    AN40
  • Lock Washer Number
    W40
  • Manufacturer Product Page
  • Material
    Steel
  • Material / Coating
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    SNW
  • Taper
    1:12
  • UPC_NO
    7316576672590
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)