Motion
144X7.938
Adapter Sleeve - 7.9375 in Bore Dia., 185.09 mm Overall Length, 8.628-8 Thread Size, Steel Material
MI ITEM #00553142
MFR #144X7.938
Your Price$1,920.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 7.9375 in Bore Dia., 185.09 mm Overall Length, 8.628-8 Thread Size, Steel Material
MI ITEM #00553142
MFR #144X7.938

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,920.45/each(List $2,304.54)

Overview

Mfr description
SNW 144 X 7-15/16 ADAPTER

Specifications

  • Compatible Bearing Number
    22344
  • Product Type
    Adapter Sleeves
  • Bore Diameter
    7.9375 in
  • Overall Length
  • Thread Size
  • Taper
    1:12
  • Material / Coating
    Steel
  • Lock Nut Number
    N44
  • Lock Washer Number
    W44
  • Includes
    Sleeve (S-144)
  • Series
    SNW
  • UPC_NO
    737533008936
  • Weight
    36.8 lbs
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text