Motion
SNW 144 X 8

SKF
SNW 144 X 8

Adapter Sleeve - 8.0000 in Bore Dia., 7.2270 in Overall Length, 8.628-8 Thread Size, Steel Material
MI ITEM #00553146
MFR #SNW 144 X 8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SNW 144 X 8

Adapter Sleeve - 8.0000 in Bore Dia., 7.2270 in Overall Length, 8.628-8 Thread Size, Steel Material
MI ITEM #00553146
MFR #SNW 144 X 8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SNW 144 X 8 ADAPTER

Specifications

  • Product Type
    Adapter Sleeves
  • Bore Diameter
    8.0000 in
  • Thread Size
  • Overall Width
    7.2270 in
  • Taper
    1:12
  • Material / Coating
    Steel
  • Lock Nut Outside Diameter
    11.0050 in
  • Lock Nut Number
    N44
  • Lock Washer Number
    W44
  • Hydraulic Nut Number
    HMVC 44E
  • Country of Origin
    US
  • Includes
    Sleeve;Lock Nut;Lock Washer
  • Series
    SNW
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316570466744
  • UPC_NO
    7316570466744
  • Weight
    35.49 lbs
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text