Motion
SNP 152 X 9-7/16

SKF
SNP 152 X 9-7/16

Adapter Sleeve - 9.4375 in Bore Dia., Steel Material
Mi Item #00553168
MFR #SNP 152 X 9-7/16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SNP 152 X 9-7/16

Adapter Sleeve - 9.4375 in Bore Dia., Steel Material
Mi Item #00553168
MFR #SNP 152 X 9-7/16

Mfr description
SNP 152 X 9-7/16 ADAPTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    9.4375 in
  • Housing Size
    SDAF 3252

Details

  • Compatible Bearing Number
    23252 CAK/W33
  • Lock Nut Number
    N 052
  • Lock Plate Number
    PL 52
  • Manufacturer Upc Number
    7316576671968
  • Material
    Steel
  • Material / Coating
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    SNW
  • Taper
    1:12
  • UPC_NO
    7316576671968
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)