Motion
H3024X403
Adapter Sleeve - 4.1875 in Bore Dia., 72 mm Overall Length, M120x2 Thread Size
MI ITEM #00553174
MFR #H3024X403
List Price$869.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 4.1875 in Bore Dia., 72 mm Overall Length, M120x2 Thread Size
MI ITEM #00553174
MFR #H3024X403

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$869.63/each for your price

Overview

Mfr description
H3024X403

Specifications

  • Compatible Bearing Number
    23024
  • Product Type
    Adapter Sleeves
  • Bore Diameter
    4.1875 in
  • Overall Length
  • Thread Size
  • Overall Width
    2.8125 in
  • Taper
    1:12
  • Lock Nut Number
    KML24
  • Lock Washer Number
    MBL24
  • Includes
    Lock Washer (MBL24)
  • Series
    H30
  • UPC_NO
    4012801311199
  • Weight
    4.4 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text