Motion
SNW 3024 X 4-3/16

SKF
SNW 3024 X 4-3/16

Adapter Sleeve - 4.1875 in Bore Dia., 74.85 mm Overall Length, 4.716-12 Thread Size, Steel Material
Mi Item #00553177
MFR #SNW 3024 X 4-3/16
Price$411.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SNW 3024 X 4-3/16

Adapter Sleeve - 4.1875 in Bore Dia., 74.85 mm Overall Length, 4.716-12 Thread Size, Steel Material
Mi Item #00553177
MFR #SNW 3024 X 4-3/16

Mfr description
SNW 3024 X 4-3/16 ADAPTER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$411.08/each

Specifications

Dimensions

  • Bore Diameter
    4.1875 in
  • Lock Nut Outside Diameter
    5.6930 in
  • Overall Length  
    74.85 mm
  • Overall Width
    2.9370 in
  • Thread Size  
    4.716-12
  • Weight
    5.75 lbs

Details

  • Compatible Bearing Number
    23024
  • Country of Origin
    US
  • Includes
    Lock Washer (W024)
  • Lock Nut Number
    N024
  • Lock Washer Number
    W024
  • Manufacturer Product Page
  • Material
    Steel
  • Material / Coating
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    SNW
  • Taper
    1:12
  • UPC_NO
    7316576672873
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)