Motion
3024X4.188
Adapter Sleeve - 4.1875 in Bore Dia., Steel Material
Mi Item #00553178
MFR #3024X4.188
Price$422.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 4.1875 in Bore Dia., Steel Material
Mi Item #00553178
MFR #3024X4.188

Mfr description
SNW 3024 X 4-3/16 ADAPTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$422.99/each

Specifications

Dimensions

  • Bore Diameter
    4.1875 in
  • Thread Size  
    4.716-12
  • Weight
    6.16 lbs

Details

  • Compatible Bearing Number
    23024
  • Includes
    Sleeve (S-3024)
  • Lock Nut Number
    N024
  • Lock Washer Number
    W024
  • Material
    Steel
  • Material / Coating
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    SNW
  • Taper
    1:12
  • UPC_NO
    737533009384
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)