Motion
SNW 3024 X 4-3/16

TIMKEN
SNW 3024 X 4-3/16

Adapter Sleeve - 4.1875 in Bore Dia.
MI ITEM #00553179
MFR #SNW 3024 X 4-3/16
List Price$671.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
SNW 3024 X 4-3/16

Adapter Sleeve - 4.1875 in Bore Dia.
MI ITEM #00553179
MFR #SNW 3024 X 4-3/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$671.80/each for your price

Overview

Mfr description
SNW 3024 X 4-3/16 ADAPTER

Specifications

  • Compatible Bearing Number
    23024 CCK/W33
  • Product Type
    Adapter Sleeves
  • Bore Diameter
    4.1875 in
  • Taper
    1:12
  • Lock Nut Number
    N 024
  • Lock Washer Number
    W 024
  • Housing Size
    SAF 024;SAFS 024
  • Series
    SNW
  • Manufacturer Upc Number
    087796146693
  • UPC_NO
    087796146693
  • Weight
    6.1 lbs
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text