Motion
H3026X407
Adapter Sleeve - 4.4375 in Bore Dia., 80 mm Overall Length, M130x2 Thread Size
MI ITEM #00553188
MFR #H3026X407
List Price$892.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 4.4375 in Bore Dia., 80 mm Overall Length, M130x2 Thread Size
MI ITEM #00553188
MFR #H3026X407

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$892.88/each for your price

Overview

Mfr description
H3026X407

Specifications

  • Compatible Bearing Number
    23026
  • Product Type
    Adapter Sleeves
  • Bore Diameter
    4.4375 in
  • Overall Length
  • Thread Size
  • Overall Width
    3.1250 in
  • Taper
    1:12
  • Lock Nut Number
    KML26
  • Lock Washer Number
    MBL26
  • Includes
    Lock Washer (MBL26)
  • Series
    H30
  • UPC_NO
    4012801311205
  • Weight
    6.27 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text