Motion
SNW 3026
Adapter Sleeve - 4.3750 in Bore Dia.
Mi Item #00553193
MFR #SNW 3026
Price$550.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 4.3750 in Bore Dia.
Mi Item #00553193
MFR #SNW 3026

Mfr description
SNW 3026 X 4-7/16 ADAPTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$550.60/each

Specifications

Dimensions

  • Bore Diameter
    4.3750 in
  • Weight
    7.5 lbs

Details

  • Compatible Bearing Number
    23026
  • Hydraulic Nut Number
    HN 26
  • Includes
    Sleeve (S-3026)
  • Lock Nut Number
    N026
  • Lock Washer Number
    W026
  • Material
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    SNW
  • Taper
    1:12
  • UPC_NO
    737533009407
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)