Motion
SNW-3026 X 4 7/16

TIMKEN
SNW-3026 X 4 7/16

Adapter Sleeve - 4.4375 in Bore Dia., 3.2344 in Overall Length, Steel Material
MI ITEM #00553194
MFR #SNW-3026 X 4 7/16
Price$695.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
SNW-3026 X 4 7/16

Adapter Sleeve - 4.4375 in Bore Dia., 3.2344 in Overall Length, Steel Material
MI ITEM #00553194
MFR #SNW-3026 X 4 7/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$695.72/each

Specifications

Dimensions

  • Bore Diameter
    4.4375 in
  • Weight
    7.5 lbs

Details

  • Compatible Bearing Number
    23026
  • Includes
    Sleeve (S-3026)
  • Lock Nut Number
    N026
  • Lock Washer Number
    W026
  • Material
    Steel
  • Material / Coating
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    230K
  • Taper
    1:12
  • UPC_NO
    087796162174

Overview

Mfr description
SNW 3026 X 4-7/16 ADAPTER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text