Motion
SNW 3028
Adapter Sleeve - 4.9375 in Bore Dia., 84.84 mm Overall Length, 5.497-12 Thread Size
Mi Item #00553209
MFR #SNW 3028
Price$1,008.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 4.9375 in Bore Dia., 84.84 mm Overall Length, 5.497-12 Thread Size
Mi Item #00553209
MFR #SNW 3028

Mfr description
SNW 3028 X 4-15/16 ADAPTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,008.74/each

Specifications

Dimensions

  • Bore Diameter
    4.9375 in
  • Overall Length  
    84.84 mm
  • Thread Size  
    5.497-12
  • Weight
    8.45 lbs

Details

  • Compatible Bearing Number
    23028
  • Hydraulic Nut Number
    HN 28
  • Includes
    Sleeve (S-3028)
  • Lock Nut Number
    N028
  • Lock Washer Number
    W028
  • Material
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    SNW
  • Taper
    1:12
  • UPC_NO
    737533016733
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)