Motion
SNW 3028
Adapter Sleeve - 5.0000 in Bore Dia., 84.84 mm Overall Length, 5.497-12 Thread Size
MI ITEM #00553216
MFR #SNW 3028
Your Price$877.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 5.0000 in Bore Dia., 84.84 mm Overall Length, 5.497-12 Thread Size
MI ITEM #00553216
MFR #SNW 3028

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$877.16/each(List $1,008.74)

Overview

Mfr description
SNW 3028 X 5 ADAPTER

Specifications

  • Compatible Bearing Number
    23028
  • Product Type
    Adapter Sleeves
  • Bore Diameter
    5.0000 in
  • Overall Length
  • Thread Size
  • Taper
    1:12
  • Lock Nut Number
    N028
  • Lock Washer Number
    W028
  • Includes
    Sleeve (S-3028)
  • Series
    SNW
  • UPC_NO
    737533009421
  • Weight
    8.45 lbs
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text